Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Tie, Lh, 21.9in, Nyl, Nat, PK50

  • Zoro #: G0417275
  • Mfr #: PLT6LH-L
$39.99 ($0.80/unit)
  • Item: Cable Tie
  • Width: 0.56 in
  • Thickness: 0.08 in
See full product details
Orders over $75 ship free.

Panduit #PLT6LH-L Specifications

  • Zoro #: G0417275
  • Mfr #: PLT6LH-L
Item: Cable Tie Width: 0.56 in
Thickness: 0.08 in Standards: 21), CE, CSA, RoHS, UL 62275 (Type 2
Package quantity: 50 Metal Detectable: No
Length - Cable Tie: 21.90 in Max. Bundle Dia.: 6 in
Color - Cable Tie: Natural Color: Natural
Locking Style: Plastic Pawl Temp. Range: -76 Degrees to 185 Degrees F
Cable Tie Duty: Heavy Duty UL Type: 2, 21
Length: 21.9 Tensile Strength: 120 lb
Basic Material: Nylon Tensile Strength - Cable Tie: 120 lb
Indoor/Outdoor: Indoor Basic Material - Cable Tie: Nylon
Material: Nylon 6/6 Flame Retardant: No
Approximate Length - Cable Tie: 21 1/2 in Cable Tie Style: Standard
Cable Tie Properties: Halogen-Free, Low-Smoke Min. Temp. Rating: -76 Degrees F
Number of Straps: 1 Recommended Tool: 2CNE7, 62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. PTH, Mfr. No. STH2
Plenum Rated: No Nominal Length: 22 in
Nominal Max. Bundle Dia.: 6 in Outdoor Use: No
Max. Temp. Rating: 185 Degrees F Actual Length: 21.9 in
Country of Origin (subject to change): Costa Rica
Feedback Help us improve our product information

Description

Cable Tie, Standard, Actual Length 21.9 in, Width 0.56 in, Nominal Length 22 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, 21, Thickness 0.08 in, Max. Bundle Dia. 6 in, Material Nylon 6/6

Reviews of Panduit #PLT6LH-L