Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Tie, Lh, 21.9in, Wr, Bl, PK50

  • Zoro #: G0417302
  • Mfr #: PLT6LH-L0
$57.27 10% off
$51.54 ($1.03/unit)
  • Item: Cable Tie
  • Package quantity: 50
  • Tensile Strength: 120 lb
See full product details
Orders over $75 ship free.

Panduit #PLT6LH-L0 Specifications

  • Zoro #: G0417302
  • Mfr #: PLT6LH-L0
Item: Cable Tie Package quantity: 50
Tensile Strength: 120 lb Basic Material - Cable Tie: Nylon
Indoor/Outdoor: Outdoor Tensile Strength - Cable Tie: 120 lb
Material: Nylon 6/6 Standards: RoHS
Length - Cable Tie: 21.9 in Max. Bundle Dia.: 6 in
Cable Tie Duty: Heavy Duty Width: 0.56 in
Color - Cable Tie: Black Metal Detectable: No
Color: Black UL Type: Not Listed
Thickness: 0.08 in Locking Style: Plastic Pawl
Length: 21.9 Temp. Range: -76 Degrees to 185 Degrees F
Flame Retardant: No Approximate Length - Cable Tie: 21 1/2 in
Actual Length: 21.9 in Plenum Rated: No
Outdoor Use: Yes Number of Straps: 1
Max. Temp. Rating: 185 Degrees F Nominal Max. Bundle Dia.: 6 in
Nominal Length: 22 in Cable Tie Style: Standard
Recommended Tool: 62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2 Min. Temp. Rating: -76 Degrees F
Cable Tie Properties: Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant Shop By: Cyber Deals
Country of Origin (subject to change): Costa Rica
Feedback Help us improve our product information

Description

Cable Tie, Standard, Actual Length 21.9 in, Width 0.56 in, Nominal Length 22 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.08 in, Max. Bundle Dia. 6 in

Reviews of Panduit #PLT6LH-L0