Panduit
Cable Tie, Metal Barb, 12.0L (305mm), St
Mfr # BT3S-M69
Zoro # G2788864
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 PLT1M-M30
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 ACC19-A-M20
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK IMLT152S-C
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 PLT9LH-L0
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 S4-18-M0
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 BT4I-M0
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M30
- PANDUIT CABLE TIE 8" 50 LB, 2" BUNDLE DIA 1000/PK, BLACK ROHS, PK 1000 BT2S-M0
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Thickness: 5/64" PRT4H-L0
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case CT1650
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 TYS12-470-10
- Panduit Cable Ties