Panduit
Cable Tie, Metal Barb, 6.1L (155mm), Int
- Zoro #: G2764127
- Mfr #: BT1.5I-M300
Hover or click to zoom Tap to zoom
$107.45
Pk of 1000, $0.11/ea
Subtotal: $107.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #BT1.5I-M300 Specifications
- Zoro #: G2764127
- Mfr #: BT1.5I-M300
- UPC #: 7498332242
- Country of Origin (subject to change): Costa Rica
Description
Cable Tie, Metal Barb, 6.1L (155mm), Intermediate, Heat Stabilized Weather Resistent, Black
Reviews of Panduit #BT1.5I-M300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT MLT Tie, 316 SS, Double Wrap, Super Heav MLT4DSH-Q316
- PANDUIT Cable Tie, Metal Barb, 8.0L (203mm), Sta BT2S-M300
- PANDUIT Wire Clip, 0.69" Bundle, Gray, PK25 ARC.68-A-Q14
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 PLT2S-C00
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 MLT2.7S-CP
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TM2S6-C0
- PANDUIT Cable Tie, 4"L, Nylon, Orange/Yellow, PK50 PLT1M-L3-4
- PANDUIT Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5 TM1S4-M69
- PANDUIT Cable Tie, Releasable, 11.4L (290mm), Li PRT3H-TL0
- RETYZ Releasable Tie, 100PK WKT-S18NL-TA
- RIP-TIE Strap, Heavy Duty, Yellow, PK10, 1x24" N-24-010-Y
- Panduit Cable Ties