Panduit
CABLE TIE MOUNT, SCREW .62"WHEAT STAB. NYLON6.6 1/4"HOLE, PK 1000
- Zoro #: G0518394
- Mfr #: TM3S25-M30
Hover or click to zoom Tap to zoom
Help us improve our
product images
$575.35
Subtotal: $575.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #TM3S25-M30 Specifications
- Zoro #: G0518394
- Mfr #: TM3S25-M30
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Panduit #TM3S25-M30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M8
- PANDUIT MLT Wave Tie, 304 SS, Heavy, 14.3 (362mm MLT4WH-LP
- PANDUIT 23/32" L, natural Plastic TM2PWH25-C
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK ABMM-AV-C
- PANDUIT PUSH BARB CABLE TIE MOUNT, 1000/PK, ROHS, PK 1000 PM2H25-M
- PANDUIT CABLE TIE 8" 18 LB, 2" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000 PLT2M-M
- PANDUIT Cable Tie, Std, Rel, 7.4", Nat, PK1000 PRT2S-M
- PANDUIT HOOK & LOOP TIE 12" 40LB3.2" BUNDLE DIAMETER .50"W, PK 10 HLT3I-X10
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 PLC4H-S25-TL
- PANDUIT CABLE TIE 18" NYLON, NATURAL 100 PER PKG., ROHS, PK 100 BT5LH-C
- POWER FIRST 8" L, natural Nylon 36J194
- Panduit Cable Ties