KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15.5" L Mountable Heavy Duty Cable Tie BK PK 50

PANDUIT| Zoro #: G2138263| Mfr #: BC4LH-S25-L0

$57.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Max. Bundle Dia.: 4.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138263 Mfr #: BC4LH-S25-L0
Width: 0.27"Cable Tie Duty: Heavy Duty
Max. Bundle Dia.: 4.00"Color: Black
Metal Detectable: NoBasic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FItem: Cable Tie
Mounting Hole Size: 1/4Mounting Style: Mounting Head
Tensile Strength: 120 lb.Indoor/Outdoor: Indoor, Outdoor
Tool Code: FLength: 15.5"
Approximate Length: 15-1/2"Design: Mountable
UL Type: Not ListedResists: Weather, UV
Locking Style: Stainless Steel BarbThickness: 0.06"
Material: Nylon 6/6Standards: CE, RoHs
Country of Origin (subject to change): Costa Rica

Description

Light Heavy Cable Tie, Length 15.5 In., Width 0.275 In., Thickness 0.065 In., Tensile Strength 120 lb., Max. Bundle Dia. 4 In., Color Black, Material Nylon 6.6, UL Type Not Listed, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Resists Weather, Tool Code GTH, GS4H, GS4EH, PTH, STH2, ST3EH, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 50

Reviews