Shop Alternate Products
This Product is Discontinued
Panduit
Cable Tie Mounting Pad, 4-Way, Black, PK100 (Discontinued)
Mfr # SGABM25-AT-C0
Zoro # G0805707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 1 in
- Mounting Method Adhesive Mount
- Color Black
- For Use With Miniature, Intermediate and Standard Cable Ties
- Clip Type Four-Way