Panduit
Cable Tie Mounting Pad, 4-Way, Natrl, PK100
- Mfr # SGABM20-A-C
- Zoro # G1976064
$77.14
9% off
$69.65
Subtotal: $69.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 0.75 in
- Mounting Method Adhesive Mount
- Color White
- For Use With Miniature and Intermediate Cable Ties
- Clip Type Four-Way
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 CCS50-S8-C0
- PANDUIT Bevel Entry Cord Clip, Adh., .38" (9.7mm BEC38-A-T
- PANDUIT Harness Clip Winged Push Mount, Ver, .24 HCMP06B12-M20
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH75-S10-C
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 CCS25-S8-C
- PANDUIT Clip-On Wire Marker, 6 PCA11-6
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 LWC100-H25-C14
- PANDUIT Latching Wire Clip, Push Mount, .19" (4.8mm), LWC19-H25-M14, PK 1000 LWC19-H25-M14
- PANDUIT Harness Clip Edge Mount, .16" - .35" (4. HCME04Y09-M30
- ZORO SELECT 2 In Dia. Medium Duty Clamp 0.281 Hole CO3209Z1
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10, Width: 0.500" 22CC50C0750
- Panduit Cable Clamps & Clips