KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Tie Mounting Pad, 4-Way, Naturl, PK50

PANDUIT| Zoro #: G1988235| Mfr #: SGABM40-A-L

$82.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Color: natural
Slot Height: 0.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988235 Mfr #: SGABM40-A-L
Width: 1.50"Color: natural
Slot Height: 0.09"For Use With: Cable Ties Up To 175 lbs. Tensile Strength
Mounting Method: Adhesive BackedTemp. Range: -20 Degrees to 120 Degrees F
Slot Width: 0.42"Item: Cable Tie Mounting Pad
Length: 1.50"Material of Construction: Nylon 6/6
Height: 0.30"Clip Type: Four-Way
Standards: UL 94 V-2Country of Origin (subject to change): United States

Description

Cable Mount, 4 Way Adhesive Backed, Length 1.50 In, Height 0.30 In, Width 1.50 In, Mounting Method Rubber Based Adhesive, Temp Range -20 To 120 F, Material of Construction Nylon 6/6 Natural, Adhesive Thickness 0.04 In, For Use With Cable Ties Up To 175 Lbs Tensile Strength, Standards UL 94 V-2, Slot Width 0.425 In, Slot Height 0.093 In, Package Quantity 50

Reviews