Panduit

Cable Tie, Releasable, 7.4L (188mm), Sta

Hover or click to zoom Tap to zoom
Key Features
  • Length: 7.4 in
  • Color: Red
  • Width: 0.19 in
  • Tensile Strength: 50 lb
  • Max. Bundle Dia.: 1.88 in
  • Material: Nylon 6.6
  • Temp. Range: -60 to 85°C
  • Standards: UL Recognized, UL Listed, CE
See all product information
$213.15
4% off
$202.99
Pk of 1000, $0.20/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents