Panduit
Cable Tie, S, Nyl, Mini, 4.1, Nat, PK1000
- Zoro #: G0419719
- Mfr #: CBR1M-M
Hover or click to zoom Tap to zoom
Key Features
- Length: 4.1 in
- Color: Natural
- Width: 0.098 in
- Tensile Strength: 18 lb
- Max. Bundle Dia.: 1 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: SAE-AS23190A, SAE-AS33671
$43.15
Pk of 1000, $0.04/ea
Subtotal: $43.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 8"L, Nylon, Purple, PK1000 PLT2I-M7
- PANDUIT Screws, #8 Size, 1/2" Long, PK100 QB-S8-500-C
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer PLDC2.5EH-C350
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM2S-A-C0
- PANDUIT 1" L, 1" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor ABM100-AT-D0
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 PLT1M-L0
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Heavy, 23 (100 Pack), 100PK IMLTFC64H-C6L
- PANDUIT MOUNT 4 WAY ADHESIVE BACKEDSUPPORTS 30 LBS, PK 100 044500
- PANDUIT Assorted Cable Ties, w/Plastic Box KP-506A-0
- RIP-TIE Heavy Duty Strap, Green, 2"x36", PK10 OW-36-010-GN
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 M-07-ESLT-GN
- Panduit Cable Ties