Panduit
Cable Tie, S, Nyl, Std, 10.8, Nat, PK1000
Mfr # CBR3S-M
Zoro # G0424689
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.8 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Explore More Products
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 PLT2M-M10
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 S24-120-L
- PANDUIT 23.4" L Extra Heavy Duty Cable Tie PK 50 MLT6SH-LP
- PANDUIT Cable Tie, 17.5L (445mm), Standard, Nylo PLT5S-M4Y
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 MRT2S-C4
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 PLT2I-C76
- PANDUIT 7-39/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLB2S-M0
- PANDUIT Cable Tie Mount, #6 Screw (M3), 1.12"x1. ABM112-S6-C69
- PANDUIT Imlt Tie, 304 Ss, Heavy, 521Mm (20.5"), (50 Pack), 50PK IMLT152H-L
- NITE IZE Gear Tie 18 in. L Black Twist Ties 2 pk GT18-01-2R3
- BRADY 8" L Cable Tie White PK 100 81762
- Panduit Cable Ties