10.6" L Extra Heavy Duty Cable Tie PK 50

PANDUIT| Zoro #: G0480146| Mfr #: MRS1.5LH-L4

$48.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.25"
Thickness: 0.01"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480146 Mfr #: MRS1.5LH-L4
Width: 0.25"Thickness: 0.01"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 1000 Degrees F
Cable Tie Duty: Extra Heavy DutyMaterial: 304 Stainless steel
Basic Material: MetalApproximate Length: 10-1/2"
Max. Bundle Dia.: 1.50"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: Not ListedColor: Silver
Length: 10.6"Tensile Strength: 225 lb.
Locking Style: Ball LockMetal Detectable: Yes
Tool Code: IItem: Cable Tie
Resists: Chemical, Radiation, UV, High TemperaturesDesign: Standard
Country of Origin (subject to change): United States

Description

Light Heavy Cable Tie, Length 10.6 In., Width 0.25 In., Thickness 0.01 In., Tensile Strength 225 lb., Max. Bundle Dia. 1.5 In., Color Silver, Material 304 Stainless Steel, UL Type Not Listed, Temp. Range -112 Degrees to 1000 Degrees F, Design 360 Degrees Radial Seal, Tool Code I, Standards RoHS Compliant, Package Quantity 50

Reviews