- Home
- /
- Electrical Supplies
- /
- Cable Management
- /
- Cable Ties
- /
- 10.6" L Extra Heavy Duty Cable Tie PK 50
Shop Alternate Products
This Product is Discontinued
Panduit
10.6" L Extra Heavy Duty Cable Tie PK 50 (Discontinued)
Mfr # MRT1.5LH-L4
Zoro # G0439214
This Product is Discontinued
Key Features
- Design - Cable Tie Standard
- Color Silver
- Width 0.25"
- Color - Cable Tie Silver
- Tensile Strength 225 lb.
Customers Also Purchased
- Brand Panduit
-
MFR #
MRT1.5LH-L4
-
Zoro #
G0439214
- UPC # 074983023387
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10.6" |
Width | 0.25" |
Width - Cable Tie | 0.25" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 10-1/2" |
Approximate Length | 10-1/2" |
Length - Cable Tie | 10.60" |
Nominal Length | 11 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 10.6 in |
Details
Design - Cable Tie | Standard |
Color | Silver |
Color - Cable Tie | Silver |
Item | Cable Tie |
Tensile Strength | 225 lb. |
Material | 304 Stainless steel |
Temp. Range | -76 Degrees to 1000 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL 62275 (Type 2, 21), CSA, CE, RoHS |
Tensile Strength - Cable Tie | 225 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Ball Lock |
Basic Material | Metal |
Thickness | 0.01" |
Tool Code | I |
Design | Standard |
Resists | Chemical, Radiation, UV, High Temperatures |
Metal Detectable | Yes |
Basic Material - Cable Tie | Metal |
UL Type | Not Listed |
Flame Retardant | No |
Cable Tie Style | Standard |
Max. Temp. Rating | 1,000 Degrees F |
Recommended Tool | 2CMV1 |
Plenum Rated | No |
Min. Temp. Rating | -76 Degrees F |
Outdoor Use | Yes |
Number of Straps | 1 |
Cable Tie Properties | Radiation Resistant, UV Light Resistant, Weather Resistant |
Description
Cable Tie, Standard, Actual Length 10.6 in, Width 0.25 in, Nominal Length 11 in, Locking Style Retained Tension, Radial Seal, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 225 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in