11.3" L Intermediate Cable Tie BK PK 100

PANDUIT| Zoro #: G2104076| Mfr #: BT3I-C0

$32.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 0.14"Thickness: 0.04"Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.


Zoro #: G2104076 Mfr #: BT3I-C0
Width: 0.14"Thickness: 0.04"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 185 Degrees F
Cable Tie Duty: IntermediateMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 11"
Max. Bundle Dia.: 3.00"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: 2Color: Black
Length: 11.3"Tensile Strength: 40 lb.
Locking Style: Stainless Steel BarbMetal Detectable: No
Tool Code: EItem: Cable Tie
Resists: Weather, UVDesign: Standard
Country of Origin (subject to change): Costa Rica


Intermediate Cable Tie, Length 11.3 In., Width 0.141 In., Thickness 0.049 In., Tensile Strength 40 lb., Max. Bundle Dia. 3 In., Color Black, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Resists Weather, Tool Code GTS, GTSL, GS2B, PTS, PPTS, STS2, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 100