KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

11.3" L Intermediate Cable Tie NAT PK 100

PANDUIT| Zoro #: G0568827| Mfr #: BT3I-C

$22.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.14"
Cable Tie Duty: Intermediate
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568827 Mfr #: BT3I-C
Width: 0.14"Cable Tie Duty: Intermediate
Color: naturalMetal Detectable: No
Length: 11.3"Approximate Length: 11"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieMax. Bundle Dia.: 3.00"
Tensile Strength: 40 LB.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: E
Thickness: 0.04"Design: Standard
Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2Country of Origin (subject to change): Costa Rica

Description

Intermediate Cable Tie, Length 11.3 In., Width 0.141 In., Thickness 0.049 In., Tensile Strength 40 lb., Max. Bundle Dia. 3 In., Color Natural, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Tool Code GTS, GTSL, GS2B, PTS, PPTS, STS2, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 100

Reviews