12" L Cable Tie BK PK 1000

PANDUIT| Zoro #: G0333505| Mfr #: BT3S-M0

$175.68 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.18"
Cable Tie Duty: Standard
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333505 Mfr #: BT3S-M0
Width: 0.18"Cable Tie Duty: Standard
Color: BlackMetal Detectable: No
Length: 12"Approximate Length: 12"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 3.00"Tensile Strength: 50 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: E/FThickness: 0.05"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): Costa Rica

Description

Standard Cable Tie, Length 12 In., Width 0.185 In., Thickness 0.052 In., Tensile Strength 50 lb., Max. Bundle Dia. 3 In., Color Black, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Resists Weather, Tool Code GTS, GTSL, GS2B, PTS, PPTS, STS2, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 1000

Reviews