DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

12.4" L Cable Tie NAT PK 100

PANDUIT| Zoro #: G2249484| Mfr #: SG300S-C

$45.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.05"
Indoor/Outdoor: Indoor
Temp. Range: -76 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249484 Mfr #: SG300S-C
Thickness: 0.05"Indoor/Outdoor: Indoor
Temp. Range: -76 Degrees to 185 Degrees FCable Tie Duty: Standard
Material: Nylon 6/6Width: 0.22"
Basic Material: NylonApproximate Length: 12"
Max. Bundle Dia.: 3.20"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: 2Color: natural
Length: 12.4"Tensile Strength: 75 lb.
Locking Style: Plastic PawlMetal Detectable: No
Tool Code: E/FItem: Cable Tie
Design: StandardCountry of Origin (subject to change): United States

Description

Standard Cable Tie, Length 12.4 In., Width 0.225 In., Thickness 0.050 In., Tensile Strength 75 lb., Max. Bundle Dia. 3.2 In., Color Natural, Material Nylon 6.6, UL Type 2, Temp. Range -75 Degrees to 185 Degrees F, Design Nylon Pawl, Tool Code F, Standards UL Listed (File #E56854), CSA Certified, RoHS, Package Quantity 100

Reviews