DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

14.3" L Extra Heavy Duty Cable Tie PK 50

PANDUIT| Zoro #: G1496975| Mfr #: MLT4H-LP

$50.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.31"
Thickness: 0.01"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1496975 Mfr #: MLT4H-LP
Width: 0.31"Thickness: 0.01"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 1000 Degrees F
Cable Tie Duty: Extra Heavy DutyMaterial: 304 Stainless steel
Basic Material: MetalApproximate Length: 14-1/2"
Max. Bundle Dia.: 4.00"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: 2Color: Silver
Length: 14.3"Tensile Strength: 450 lb.
Locking Style: Ball LockMetal Detectable: Yes
Tool Code: G, HItem: Cable Tie
Resists: Chemical, Radiation, UV, High TemperaturesDesign: Standard
Country of Origin (subject to change): United States

Description

Cable Tie, Length 14.3 In., Width 0.31 In., Thickness 0.01 In., Tensile Strength 450 lb., Max. Bundle Dia. 4 In., Color Silver, Material 304 Stainless Steel, UL Type 2, Temp. Range -112 Degrees to 1000 Degrees F, Design Ball Latch, Resists Chemical, UV, Tool Code G/H, Standards UL Listed, RoHS Complaint, Package Quantity 50

Reviews