KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14.9" L Heavy Duty Cable Tie BK PK 250

PANDUIT| Zoro #: G1258756| Mfr #: BT4LH-TL0

$93.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258756 Mfr #: BT4LH-TL0
Width: 0.27"Cable Tie Duty: Heavy Duty
Color: BlackMetal Detectable: No
Length: 14.9"Approximate Length: 14-1/2"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2, 21
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 4.00"Tensile Strength: 120 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor, Outdoor
Tool Code: FThickness: 0.06"
Design: StandardStandards: UL 62275 (Type 2, 21), CE, RoHS
Country of Origin (subject to change): Costa Rica

Description

Cable Tie, Length - Cable Tie 14.90 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -76 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.27 In., Thickness 0.06 In., Tensile Strength - Cable Tie 120 lb., Max. Bundle Dia. 4.00 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 2, 21, Design - Cable Tie Standard, Resists Weather, UV, Tool Code F, Metal Detectable No, Standards UL 62275 (Type 2, 21), CE, RoHS, Cable Tie Duty Heavy Duty, Package Quantity 250

Reviews