15.1" L Cable Tie BK PK 100

PANDUIT| Zoro #: G1230984| Mfr #: BT4S-C0

$63.83 /pk

This item ships free. Details.Standard ground shipping.
Width: 0.18"Thickness: 0.05"Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.


Zoro #: G1230984 Mfr #: BT4S-C0
Width: 0.18"Thickness: 0.05"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 185 Degrees F
Cable Tie Duty: StandardMaterial: Nylon 6/6
Basic Material: NylonApproximate Length: 15"
Max. Bundle Dia.: 4.00"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: 2Color: Black
Length: 15.1"Tensile Strength: 50 lb.
Locking Style: Stainless Steel BarbMetal Detectable: No
Tool Code: E/FItem: Cable Tie
Resists: Weather, UVDesign: Standard
Country of Origin (subject to change): Costa Rica


Cable Tie, Length - Cable Tie 15.10 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -76 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.18 In., Thickness 0.05 In., Tensile Strength - Cable Tie 50 lb., Max. Bundle Dia. 4.00 In., Color - Cable Tie Black, Material Nylon 6/6, UL Type 2, Design - Cable Tie Standard, Resists Weather, UV, Tool Code E/F, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Cable Tie Duty Standard, Package Quantity 100