Panduit
15.1" L Cable Tie BK PK 1000
Mfr # BT4S-M0
Zoro # G2082245
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.18"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Explore More Products
- PANDUIT 12" L Cable Tie BK PK 1000 BT3S-M0
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack BT2S-C0
- PANDUIT 8" L Cable Tie BK PK 1000 BT2S-M0
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM2S-AT-D0
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK ABM112-AV-C0
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 BC2S-S10-C
- PANDUIT Cable Tie, Releasable, 11.5L (292mm), Std, Weather, PRT3S-M0, PK 1000 PRT3S-M0
- PANDUIT Cable Tie, 5.6L (142mm), Miniature, Nylo PLT1.5M-M1
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 PP2S-S12-C
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 PUM-071-2S-C30
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case CT1650
- Panduit Cable Ties