KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15.3" L Heavy Duty Cable Tie BK PK 25

PANDUIT| Zoro #: G2281921| Mfr #: SG350LHG-Q0

$36.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.33"
Cable Tie Duty: Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281921 Mfr #: SG350LHG-Q0
Width: 0.33"Cable Tie Duty: Heavy Duty
Color: BlackMetal Detectable: No
Length: 15.3"Approximate Length: 15"
Material: NylonBasic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 4.13"Tensile Strength: 120 lb.
Locking Style: Plastic PawlIndoor/Outdoor: Indoor, Outdoor
Tool Code: FThickness: 0.06"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): Singapore

Description

Light Heavy Cable Tie, Length 15.3 In., Width 0.33 In., Thickness 0.064 In., Tensile Strength 120 lb., Max. Bundle Dia. 4.13 In., Color Black, Material Nylon, UL Type 2, Temp. Range -75 Degrees to 185 Degrees F, Design Nylon Pawl, Resists Weather, Tool Code F, Package Quantity 25

Reviews