BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

18.5" L Extra Heavy Duty Cable Tie PK 50

PANDUIT| Zoro #: G0882621| Mfr #: MRS4LH-L4

$63.70 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Tie Duty: Extra Heavy DutyResists: Chemical, Radiation, UV, High TemperaturesUL Type: Not Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882621 Mfr #: MRS4LH-L4
Cable Tie Duty: Extra Heavy DutyResists: Chemical, Radiation, UV, High Temperatures
UL Type: Not ListedTensile Strength: 225 lb.
Color: SilverLocking Style: Ball Lock
Max. Bundle Dia.: 4.00"Temp. Range: -76 Degrees to 1000 Degrees F
Design: StandardIndoor/Outdoor: Indoor, Outdoor
Tool Code: IThickness: 0.01"
Length: 18.5"Width: 0.25"
Item: Cable TieMetal Detectable: Yes
Material: 304 Stainless steelBasic Material: Metal
Approximate Length: 18-1/2"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Light Heavy Cable Tie, Length 18.5 In., Width 0.25 In., Thickness 0.01 In., Tensile Strength 225 lb., Max. Bundle Dia. 4 In., Color Silver, Material 304 Stainless Steel, UL Type Not Listed, Temp. Range -112 Degrees to 1000 Degrees F, Design 360 Degrees Radial Seal, Tool Code I, Standards RoHS Compliant, Package Quantity 50

Reviews