KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18.6" L Extra Heavy Duty Cable Tie BK PK 25

PANDUIT| Zoro #: G0326751| Mfr #: SG450HG-Q0

$30.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.38"
Cable Tie Duty: Extra Heavy Duty
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326751 Mfr #: SG450HG-Q0
Width: 0.38"Cable Tie Duty: Extra Heavy Duty
Color: BlackMetal Detectable: No
Length: 18.60"Approximate Length: 18-1/2"
Material: NylonBasic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 5.20"Tensile Strength: 175 lb.
Locking Style: Plastic PawlIndoor/Outdoor: Indoor, Outdoor
Tool Code: FThickness: 0.06"
Design: StandardStandards: UL 62275 (Type 2, 21), CE, RoHS
Country of Origin (subject to change): Singapore

Description

Heavy Duty Cable Tie, Length 18.6 In., Width 0.38 In., Thickness 0.068 In., Tensile Strength 175 lb., Max. Bundle Dia. 5.2 In., Color Black, Material Nylon, UL Type 2, Temp. Range -75 Degrees to 185 Degrees F, Design Nylon Pawl, Resists Weather, Tool Code GTH,GS4H, GS4EH, PTH, STH2, Standards UL Listed (File #E56854), CSA Certified, RoHS, Package Quantity 25

Reviews