21.2" L Heavy Duty Cable Tie NAT PK 50

PANDUIT| Zoro #: G0802566| Mfr #: BT6LH-L

$49.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802566 Mfr #: BT6LH-L
Width: 0.27"Cable Tie Duty: Heavy Duty
Color: naturalMetal Detectable: No
Length: 21.20"Material: Nylon 6/6
Basic Material: NylonTemp. Range: -76 Degrees to 185 Degrees F
UL Type: 2Item: Cable Tie
Max. Bundle Dia.: 6.00"Tensile Strength: 120 lb.
Locking Style: Stainless Steel BarbIndoor/Outdoor: Indoor
Tool Code: FThickness: 0.06"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
Country of Origin (subject to change): Costa Rica

Description

Light Heavy Cable Tie, Length 21.2 In., Width 0.275 In., Thickness 0.065 In., Tensile Strength 120 lb., Max. Bundle Dia. 6 In., Color Natural, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Tool Code GTH, GS4H, GS4EH, PTH, STH2, ST3EH, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 50

Reviews