24.8" L Extra Heavy Duty Cable Tie PK 100

PANDUIT| Zoro #: G0697961| Mfr #: MRT6S-C4

$141.43 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.18"
Thickness: 0.01"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697961 Mfr #: MRT6S-C4
Width: 0.18"Thickness: 0.01"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 1000 Degrees F
Cable Tie Duty: Extra Heavy DutyMaterial: 304 Stainless steel
Basic Material: MetalApproximate Length: More Than 24"
Max. Bundle Dia.: 6.00"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: Not ListedColor: Silver
Length: 24.80"Tensile Strength: 180 lb.
Locking Style: Ball LockMetal Detectable: Yes
Tool Code: IItem: Cable Tie
Resists: Chemical, Radiation, UV, High TemperaturesDesign: Standard
Country of Origin (subject to change): United States

Description

Cable Tie, Length - Cable Tie 24.80 In., Indoor/Outdoor Indoor, Outdoor, Temp. Range -76 Degrees to 1000 Degrees F, Locking Style Ball Lock, Width - Cable Tie 0.18 In., Thickness 0.01 In., Tensile Strength - Cable Tie 180 lb., Max. Bundle Dia. 6.00 In., Color - Cable Tie Silver, Material 304 Stainless Steel, UL Type Not Listed, Design - Cable Tie Standard, Resists Chemical, Radiation, UV, High Temperatures, Tool Code I, Metal Detectable Yes, Standards UL 62275 (Type 2, 21), CSA, CE, RoHS

Reviews