24.8" L Extra Heavy Duty Cable Tie PK 50

PANDUIT| Zoro #: G1842592| Mfr #: MRT6LH-L4

$79.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.25"
Cable Tie Duty: Extra Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842592 Mfr #: MRT6LH-L4
Width: 0.25"Cable Tie Duty: Extra Heavy Duty
Color: SilverMetal Detectable: Yes
Length: 24.80"Approximate Length: More Than 24"
Material: 304 Stainless steelBasic Material: Metal
Temp. Range: -76 Degrees to 1000 Degrees FUL Type: Not Listed
Item: Cable TieResists: Chemical, Radiation, UV, High Temperatures
Max. Bundle Dia.: 6.00"Tensile Strength: 225 lb.
Locking Style: Ball LockIndoor/Outdoor: Indoor, Outdoor
Tool Code: IThickness: 0.01"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Light Heavy Cable Tie, Length 24.8 In., Width 0.25 In., Thickness 0.01 In., Tensile Strength 225 lb., Max. Bundle Dia. 6 In., Color Silver, Material 304 Stainless Steel, UL Type Not Listed, Temp. Range -112 Degrees to 1000 Degrees F, Design Self-Locking Head, Tool Code I, Standards RoHS Compliant, Package Quantity 50

Reviews