5" L Extra Heavy Duty Cable Tie PK 100

PANDUIT| Zoro #: G0473855| Mfr #: MLT1S-CP316

$99.93 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.18"
Thickness: 0.01"
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473855 Mfr #: MLT1S-CP316
Width: 0.18"Thickness: 0.01"
Indoor/Outdoor: Indoor, OutdoorTemp. Range: -76 Degrees to 1000 Degrees F
Cable Tie Duty: Extra Heavy DutyMaterial: 316 stainless steel
Basic Material: MetalApproximate Length: 5"
Max. Bundle Dia.: 1.00"Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
UL Type: 2Color: Silver
Length: 5"Tensile Strength: 200 lb.
Locking Style: Ball LockMetal Detectable: Yes
Tool Code: G, HItem: Cable Tie
Resists: Corrosive Environments, Chemical, Radiation, UV, High TemperaturesDesign: Standard
Country of Origin (subject to change): United States

Description

Cable Tie, Length 5 In., Width 0.18 In., Thickness 0.01 In., Tensile Strength 200 lb., Max. Bundle Dia. 1 In., Color Silver, Material 316 Stainless Steel, UL Type 2, Temp. Range -112 Degrees to 1000 Degrees F, Design Ball Latch, Resists Corrosive Environments, Tool Code G/H, Standards UL Listed, RoHS Complaint, Package Quantity 100

Reviews