7.9" L Extra Heavy Duty Cable Tie PK 100

PANDUIT| Zoro #: G0394012| Mfr #: MLT2S-CP316

$102.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.18"
Cable Tie Duty: Extra Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394012 Mfr #: MLT2S-CP316
Width: 0.18"Cable Tie Duty: Extra Heavy Duty
Color: SilverMetal Detectable: Yes
Length: 7.9"Approximate Length: 7-1/2"
Material: 316 stainless steelBasic Material: Metal
Temp. Range: -76 Degrees to 1000 Degrees FUL Type: 2
Item: Cable TieResists: Corrosive Environments, Chemical, Radiation, UV, High Temperatures
Max. Bundle Dia.: 2.00"Tensile Strength: 200 lb.
Locking Style: Ball LockIndoor/Outdoor: Indoor, Outdoor
Tool Code: G, HThickness: 0.01"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Cable Tie, Length 7.9 In., Width 0.18 In., Thickness 0.01 In., Tensile Strength 200 lb., Max. Bundle Dia. 2 In., Color Silver, Material 316 Stainless Steel, UL Type 2, Temp. Range -112 Degrees to 1000 Degrees F, Design Ball Latch, Resists Corrosive Environments, Tool Code G/H, Standards UL Listed, RoHS Complaint, Package Quantity 100

Reviews