KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7.9" L Extra Heavy Duty Cable Tie PK 50

PANDUIT| Zoro #: G1772766| Mfr #: MLT2H-LP316

$58.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.31"
Cable Tie Duty: Extra Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772766 Mfr #: MLT2H-LP316
Width: 0.31"Cable Tie Duty: Extra Heavy Duty
Color: SilverMetal Detectable: Yes
Length: 7.9"Approximate Length: 7-1/2"
Material: 316 stainless steelBasic Material: Metal
Temp. Range: -76 Degrees to 1000 Degrees FUL Type: 2
Item: Cable TieResists: Corrosive Environments, Chemical, Radiation, UV, High Temperatures
Max. Bundle Dia.: 2.00"Tensile Strength: 450 lb.
Locking Style: Ball LockIndoor/Outdoor: Indoor, Outdoor
Tool Code: G, HThickness: 0.01"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Cable Tie, Length 7.9 In., Width 0.31 In., Thickness 0.01 In., Tensile Strength 450 lb., Max. Bundle Dia. 2 In., Color Silver, Material 316 Stainless Steel, UL Type 2, Temp. Range -112 Degrees to 1000 Degrees F, Design Ball Latch, Resists Corrosive Environments, Tool Code G/H, Standards UL Listed, Package Quantity 50

Reviews