KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8.3" L Cable Tie BK PK 100

PANDUIT| Zoro #: G2289646| Mfr #: SG200S-C0

$18.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.22"
Cable Tie Duty: Standard
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289646 Mfr #: SG200S-C0
Width: 0.22"Cable Tie Duty: Standard
Color: BlackMetal Detectable: No
Length: 8.3"Approximate Length: 8"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieResists: Weather, UV
Max. Bundle Dia.: 2.00"Tensile Strength: 50 lb.
Locking Style: Plastic PawlIndoor/Outdoor: Indoor, Outdoor
Tool Code: E/FThickness: 0.04"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Standard Cable Tie, Length 8.3 In., Width 0.225 In., Thickness 0.046 In., Tensile Strength 50 lb., Max. Bundle Dia. 2 In., Color Black, Material Nylon 6.6, UL Type 2, Temp. Range -75 Degrees to 185 Degrees F, Design Nylon Pawl, Resists Weather, Tool Code F, Standards UL Listed (File #E56854), CSA Certified, RoHS, Package Quantity 100

Reviews