KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8.7" L Heavy Duty Cable Tie NAT PK 250

PANDUIT| Zoro #: G0719704| Mfr #: BT2LH-TL

$76.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.27"
Cable Tie Duty: Heavy Duty
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719704 Mfr #: BT2LH-TL
Width: 0.27"Cable Tie Duty: Heavy Duty
Color: naturalMetal Detectable: No
Length: 8.7"Approximate Length: 8-1/2"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieMax. Bundle Dia.: 2.00"
Tensile Strength: 120 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: F
Thickness: 0.06"Design: Standard
Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2Country of Origin (subject to change): Costa Rica

Description

Cable Tie, Length - Cable Tie 8.70 In., Indoor/Outdoor Indoor, Temp. Range -76 Degrees to 185 Degrees F, Locking Style Stainless Steel Barb, Width - Cable Tie 0.27 In., Thickness 0.06 In., Tensile Strength - Cable Tie 120 lb., Max. Bundle Dia. 2.00 In., Color - Cable Tie Natural, Material Nylon 6/6, UL Type 2, Design - Cable Tie Standard, Tool Code F, Metal Detectable No, Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2, Cable Tie Duty Heavy Duty, Package Quantity 250

Reviews