KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9" L Extra Heavy Duty Cable Tie PK 100

PANDUIT| Zoro #: G2147957| Mfr #: MRS1S-C4

$118.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.18"
Cable Tie Duty: Extra Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147957 Mfr #: MRS1S-C4
Width: 0.18"Cable Tie Duty: Extra Heavy Duty
Color: SilverMetal Detectable: Yes
Length: 9"Approximate Length: 9"
Material: 304 Stainless steelBasic Material: Metal
Temp. Range: -76 Degrees to 1000 Degrees FUL Type: Not Listed
Item: Cable TieResists: Chemical, Radiation, UV, High Temperatures
Max. Bundle Dia.: 1.00"Tensile Strength: 180 lb.
Locking Style: Ball LockIndoor/Outdoor: Indoor, Outdoor
Tool Code: IThickness: 0.01"
Design: StandardStandards: UL 62275 (Type 2, 21), CSA, CE, RoHS
Country of Origin (subject to change): United States

Description

Standard Cable Tie, Length 9 In., Width 0.18 In., Thickness 0.01 In., Tensile Strength 180 lb., Max. Bundle Dia. 1 In., Color Silver, Material 304 Stainless Steel, UL Type Not Listed, Temp. Range -112 Degrees to 1000 Degrees F, Design 360 Degrees Radial Seal, Tool Code I, Standards RoHS Compliant, Package Quantity 100

Reviews