Panduit
Cable Tie, Std, Rel, 14.5in, Or, PK1000
Mfr # PRT4S-M3
Zoro # G0417530
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 0.19"
- Max. Bundle Dia. 4 in
- Color Orange
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRT4S-M3
- Zoro # G0417530
- UPC # 7498356989
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.5 |
Width | 0.19" |
Max. Bundle Dia. | 4 in |
Thickness | 50 mil |
Overall Length | 14.5 in |
Details
Item | Cable Tie,Std,Rel,14.5in,Or,PK1000 |
Color | Orange |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
UL Type | 2S; 21S |
Standards | UL Listed, UL Recognized, CE, UL 62275 Compliant |
Tensile Strength - Cable Tie | 50 lb |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie |
Product Color | Orange |
Minimum Loop Tensile Strength | 50 lb |
Product Name | Cable Tie |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,Std,Rel,14.5in,Or,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series, 60A, 3 Pole, 120/240V AC, 10kA at 120/240V AC (QOB3605273)
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6A, 600V AC, Non-Indicating (CCMR006)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 11-13/16" L, 0.27" W, Black Plastic Cable Tie, Package quantity: 250 (BT3LH-TL0)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- Panduit Cable Ties