14.2" L Miniature Cable Tie NAT PK 1000

PANDUIT| Zoro #: G0565661| Mfr #: BT4M-M

$77.31 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.09"
Cable Tie Duty: Miniature
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565661 Mfr #: BT4M-M
Width: 0.09"Cable Tie Duty: Miniature
Color: naturalMetal Detectable: No
Length: 14.2"Approximate Length: 14"
Material: Nylon 6/6Basic Material: Nylon
Temp. Range: -76 Degrees to 185 Degrees FUL Type: 2
Item: Cable TieMax. Bundle Dia.: 4.00"
Tensile Strength: 18 lb.Locking Style: Stainless Steel Barb
Indoor/Outdoor: IndoorTool Code: E
Thickness: 0.04"Design: Standard
Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2Country of Origin (subject to change): Costa Rica

Description

Miniature Cable Tie, Length 14.2 In., Width 0.095 In., Thickness 0.046 In., Tensile Strength 18 lb., Max. Bundle Dia. 4 In., Color Natural, Material Nylon 6.6, UL Type 2, Temp. Range -76 Degrees to 185 Degrees F, Design Metal Barb, Tool Code GTS, GTSL, GS2B, PTS, PPTS, STS2, Standards UL Listed, CSA Certified, CE, RoHS Complaint, Package Quantity 1000

Reviews