Panduit
Cable Ties On Reel, 5.6L (142Mm), Miniat (10000 Pack), 10000PK
- Zoro #: G204859814
- Mfr #: PLT1.5M-XMR00
Hover or click to zoom Tap to zoom
Key Features
- Length: 5.6 in
- Color: Black
- Width: 0.1 in
- Tensile Strength: 80 N
- Max. Bundle Dia.: 1.31
- Material: Nylon
- Temp. Range: 185 Degrees F to -76 Degrees F
- No. of Pieces: 5
$866.99
Pk of 10000, $0.09/ea
Subtotal: $866.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Bandinghead, 304ss, H, PK100 MTHH-C
- PANDUIT Cable Tie, 7.87" L, Nylon, White, PK100 S8-40-C
- PANDUIT Wing Push Mount Tie, 5.2L (132mm), Stand PLWP1SB-D
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 ACC19-A-M20
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 BT4M-M0
- PANDUIT Cable Tie, 14.6"L, Tefzel, Aqua, PK1000 PLT4S-M76
- PANDUIT Stronghold 0.43" Wide #6 (M3) Screw Appl (300 Pack), 300PK SSM2S6-3X
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 PLF1M-M10
- PANDUIT Cable Tie, 9.7L (246mm), Intermediate, N PLT2.5I-M20
- Q2 PRODUCTS 11" Natural/White 50 lb Cable Tie 100/bag CBL 11-50-WHI
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Black, PK50 PLT1M-L1-0
- Panduit Cable Ties