Panduit
Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50
- Zoro #: G0417731
- Mfr #: PLC4H-S25-L
Hover or click to zoom Tap to zoom
Key Features
- Length: 15.1
- Color: Natural
- Width: 0.3 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CSA Certified, UL Recognized, UL Listed, UL 62275 Compliant, CE Compliant
$55.65
Pk of 50, $1.11/ea
Subtotal: $55.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 SMS-A-C
- PANDUIT 1" L, 1" W, natural Plastic Cable Tie Mount, Indoor/Outdoor: Indoor ABM100-S6-C69
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 PLT2M-M4Y
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLT4SH-LP316
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 BT4I-C0
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 PLF1MA-C4Y
- PANDUIT 5-3/32" L, 5/8" W, natural Plastic Cable Tie Mount, Cable Tie Duty: Not Applicable MTP3H-E10-C
- PANDUIT 40-5/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 10 S40-175-X0
- PANDUIT Fir Tree Harness Mount, 2.20" (55mm), Bl THMSC55H04-M30
- HOME PLUS CABLE TIES 8"" 50# BLK LH-S-200-8-BK
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 BC2S-S10-C0
- Panduit Cable Ties