Panduit
Clamptie, Std, 12", #10, Bl, PK100
- Zoro #: G0417695
- Mfr #: PLC3S-S10-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 12
- Color: Black
- Width: 0.19 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 3 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
$85.05
Pk of 100, $0.85/ea
Subtotal: $85.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 14-1/2" L, 0.19" W, Blue Plastic Cable Tie, Package quantity: 1000 PLT4S-M6
- PANDUIT Replacement for Tessco 74983540457 74983540457
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 S24-175-L0
- PANDUIT Cable Mount, No.6 Screw, White, PK500 RAMH-S6-D
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St PRT4S-M2
- PANDUIT 8-13/64" L, 0.19" W, Black Plastic Cable Tie, Indoor/Outdoor: Indoor PLWP50SE-D30
- PANDUIT Mount Assembly Bt Tie Side-Fixed, Perpen (500 Pack), 500PK CMSB12-B2S-D300
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Package quantity: 1000 PUM-925-M30
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 ABM100-S6-D69
- HELLERMANNTYTON Replacement for Tessco 10627 10627
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Yellow, 1000/Case CT433J
- Panduit Cable Ties