Panduit

Closed-End Crimp, Clear, 0.930 in., PK500


product price: $179.99
/pk 500, $0.36/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 12 AWG
  • Max. Voltage 600 V
  • Min. Wire Combination (2) 12 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Min. Single Wire Size 18 AWG
Max. Single Wire Size 12 AWG
Length 0.93 in
Minimum Wire Size 18 AWG
Maximum Wire Size 12 AWG
Wire Size Range 18 AWG - 12 AWG
Barrel Inside Diameter 0.16 in
Overall Length 0.93 in
Strip Length 1/2 in
Wire Strip Length (In.) 44928
Maximum Copper Conductor Size (AWG SOL) #12
Minimum Copper Conductor Size (AWG SOL) #18
Copper Conductor Size (AWG) #18 - #10
Inside Diameter (In.) 0.165
Wire Strip Length (mm) 12.7
Overall Length (mm) 23.6
Overall Length (In.) 0.93
Minimum Metric Conductor Size (mm²) 1
Maximum Copper Conductor Size (AWG STR) #12
Maximum Metric Conductor Size (mm²) 4
Inside Diameter (mm) 4.19
Minimum Copper Conductor Size (AWG STR) #18

Description

Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination 18 AWG with 18 AWG Solid, Maximum Wire Combination 12 AWG with 12 AWG Solid, Contact Finish Tin, Contact Material Brass, Standards CSA C22.2 No 65, UL 486C, Barrel Inside Diameter 0.16 in, Compatible Grainger Part Number 376U11, 38YU61, Compatible Installation Tool Model Number CT-1550, CT-1551, CT-2500/L (CT-2550CH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.