Panduit
Closedconnectorring, 0.57", Wrbl, PK1000
- Zoro #: G0424564
- Mfr #: CR4H-M0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Closedconnectorring,0.57",Wrbl,PK1000
$293.80
Pk of 1000, $0.29/ea
Subtotal: $293.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #CR4H-M0 Specifications
- Zoro #: G0424564
- Mfr #: CR4H-M0
- UPC #: 7498358921
- Item: Closedconnectorring,0.57",Wrbl,PK1000
- Country of Origin (subject to change): United States
Description
Closedconnectorring,0.57 In.,Wrbl,PK1000, Package Quantity 1000
Reviews of Panduit #CR4H-M0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Bk CLT35F-C20
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk CLT62N-C630
- PANDUIT SPIRAL WRAP 1/2"OD BUNDLE, RANGE 3/8"- 4" FLAME RETARDANT T50R-CY
- PANDUIT Braided Sleeve, Fr, .25"x1000 ft., Blk, 1rl SE25PFR-MR0
- PANDUIT Spiral Wrap, .25" x 100 ft., Blue, 1rl T25F-C6
- PANDUIT Spiral Wrap, Fr, .38" x 100 ft., Nat, 1rl T38FR-CY
- PANDUIT Braid Sleeve, Expan, 1.50"diax75 ft, Blk SE150PS-LQR0
- PANDUIT Spiral Wrap, Fr, .12" x 100 ft., Nat, 1rl T12FR-CY
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org CLT35F-C3
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- White CSX-3-WT
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Black CC-SC-3-100-BK
- Panduit Cable Protectors