Panduit
Corrugated Loom Tubing, .35"x100ft L, Bk
- Zoro #: G0764482
- Mfr #: CLT35F-C20
Hover or click to zoom Tap to zoom
Key Features
- Material: Polyethylene
- Color: Black
- Length: 100 ft
- Standards: RoHS Compliant; UL94HB
- Type: Corrugated Loom Tubing
- Features: Provides Protection for Cables, Crush Impact and Abrasion Resistant,
- Product Type: Cable Protection
- Cable Manager Type: Cable Tube
$55.97
8% off
$51.09
Subtotal: $51.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Closedconnectorring, 0.57", Wrbl, PK1000 CR4H-M0
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org CLT50F-C3
- PANDUIT Conduit Waterfall CWF400
- PANDUIT Spiral Wrap, 1" X100 ft., Polyprop, Blk, 1rl T100P-C0
- PANDUIT Stckbletelcocblespcer, Wrbl, PK200 SACS50-T100
- PANDUIT Cushionsleeving, Std, 10 ft.x.33"w PCSS-B-CR
- PANDUIT Cable And Wire Acc Kit, Indoor KP-509
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Yl CLT38F-C4
- PANDUIT Spiral Wrap, .25" x 100 ft., White, 1rl T25F-C10
- HELI-TUBE 1/8 In. OD X 25FT Nylon Spiral Wrap HT 1/8 N-25
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black FL90RT2X1.75-B
- Panduit Cable Protectors