Panduit
Corrugated Tubing Holder Push Mount With
- Zoro #: G2993849
- Mfr #: CTH87U22-C30
Hover or click to zoom Tap to zoom
Key Features
- Length: 1.91"
- Color: Black
- Height: 1.34"
- Width: 0.91"
- Material: Nylon 6.6
- Application: (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration
- Overall Width (mm): 23.2
- Standoff Height (mm): 34.2
$32.99
Pk of 100, $0.33/ea
Subtotal: $32.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Replacement for Panduit Cmvdr1s CMVDR1S PANDUIT
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 CCS50-S8-C
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 MPMS25-C0
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH44-S10-C
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 CCH56-S10-M
- PANDUIT Latching Wire Clip, Push Mount, .25" (6 LWC25-H25-C20
- PANDUIT One-Piece Strut Clamp with Saddle Used t PSCH72B
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw PLC4S-S10-M0
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 ER1.25-E4-X
- WHITMOR Swivel Tie Hanger 6021-187
- IRWIN CLAMP 90 DEGREE ANGLE PE226410
- Panduit Cable Clamps & Clips