KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, OffWht, PVC, LD5 Series, Couplings

PANDUIT| Zoro #: G1806454| Mfr #: CF5IW-E

$1.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.08"
Fittings Sub-Category: Couplings
Item: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806454 Mfr #: CF5IW-E
Width: 1.08"Fittings Sub-Category: Couplings
Item: CouplingFor Use With: LD5 Raceway
Color: off WhiteMounting: Snap on
Height: 0.58"Length: 2"
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): Costa Rica

Description

Coupling, Height 0.58 In., Width 1.08 In., Length 2 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With LD5 Raceway

Reviews