SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cover Coupler, Off White, PVC, T-70 Series

PANDUIT| Zoro #: G1911673| Mfr #: T70CCIW-X

$2.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: off WhiteItem: Cover CouplerLength: 2.76"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911673 Mfr #: T70CCIW-X
Color: off WhiteItem: Cover Coupler
Length: 2.76"Mounting: Snap on
Fittings Sub-Category: CoversWidth: 0.44"
Height: 0.08"For Use With: Pan-Way(R) T-70 Raceway
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Cover Coupler, Height 0.08 In., Width 0.44 In., Length 2.76 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With Pan-Way(R) T-70 Raceway

Reviews