15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Crimper, 22 to 14 AWG, 10-1/8" L

PANDUIT| Zoro #: G1844762| Mfr #: CT-1014

$376.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844762 Mfr #: CT-1014
Adjustable: NoMax. Crimping Force: Not Rated
Replacement Die Code: NoneOverall Length: 10-1/8"
Insulated / Uninsulated: UninsulatedItem: Crimper
Primary Crimping Application: Electrical Wire and CableStrips: No
Cuts: NoCapacity: 22 to 14 AWG
Handle Type: ErgonomicCountry of Origin (subject to change): Multiple

Product Description

Primary Crimping Application Electrical Wire and Cable, Crimper, Uninsulated, Capacity 22 to 14 AWG, Overall Length 10-1/8 In., For Use With UL Recognized and CSA Certified Disco-Lok(TM) Disconnects, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable No, Handle Type Ergonomic, Replacement Die Code None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.