Crimper, 22 to 14 AWG, 10-1/8" L

PANDUIT| Zoro #: G1869804| Mfr #: CT-1015

$414.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Capacity: 22 to 14 AWG
For Use With: UL Listed and CSA Certified Supra-Grip(TM) Disconnects
Handle Type: Cushion Grip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1869804 Mfr #: CT-1015
Handle Type: Cushion GripCapacity: 22 to 14 AWG
Primary Crimping Application: Electrical Wire and CableMax. Crimping Force: Not Rated
Insulated / Uninsulated: UninsulatedCuts: No
Strips: NoReplacement Die Code: None
Overall Length: 10-1/8"Adjustable: No
Item: CrimperCountry of Origin (subject to change): Multiple

Product Description

Primary Crimping Application Electrical Wire and Cable, Crimper, Uninsulated, Capacity 22 to 14 AWG, Overall Length 10-1/8 In., For Use With UL Listed and CSA Certified Supra-Grip(TM) Disconnects, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable No, Handle Type Cushion Grip, Replacement Die Code None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews