KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross, Off White, Crosses

PANDUIT| Zoro #: G1689107| Mfr #: CRFC5IW-X

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.05"
Fittings Sub-Category: Crosses
Item: Cross
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689107 Mfr #: CRFC5IW-X
Width: 4.05"Fittings Sub-Category: Crosses
Item: CrossFor Use With: LD5, LDPH5 and LDS5 Raceways
Color: off WhiteMounting: Snap on
Height: 0.64"Length: 4.05"
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): Costa Rica

Description

Cross, Height 0.64 In., Width 4.05 In., Length 4.05 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With LD5, LDPH5 and LDS5 Raceways

Reviews