Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ctie, Mbarb, 8l, Std, Nyl, Yl, PK1000

  • Zoro #: G0425459
  • Mfr #: BT2S-M4Y
$102.30 ($0.10/unit)
  • Item: Ctie,Mbarb,8l,Std,Nyl,Yl,PK1000
  • Color: Yellow
  • Length: 8
See full product details
This item ships free.

Panduit #BT2S-M4Y Specifications

  • Zoro #: G0425459
  • Mfr #: BT2S-M4Y
Item: Ctie,Mbarb,8l,Std,Nyl,Yl,PK1000 Color: Yellow
Length: 8 Basic Material: Nylon
Package quantity: 1000 Country of Origin (subject to change): Costa Rica
Feedback Help us improve our product information

Description

Ctie,Mbarb,8l,Std,Nyl,Yl,PK1000, Package Quantity 1000

Reviews of Panduit #BT2S-M4Y