Panduit
Disc, F.250x.032", 12-10 Awg, PK2000
Mfr # DV10-250-2K
Zoro # G0414633
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Seam Funnel
- Max. Voltage 600V
Explore More Products
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 P2-56R-X
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 P14-10F-C
- PANDUIT Tubular Ring Term, non-Insul, 1 - 2 AWG, #10 stud, S2-10R-T, PK 200 S2-10R-T
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 P8-56RHT6-Q
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 EV14-10RB-Q
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 P10-10F-L
- PANDUIT Ring Terminal, nylon insulated, 12 - 10 AWG, PNF10-38R-2K, PK 2000 PNF10-38R-2K
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V PNF10-14F-L
- PANDUIT Locking Fork Terminal, nylon insulated, PN14-8LF-3K
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 3131M
- MIDWEST FASTENER 8 WG Insulated Ring Terminals 20PK 60847
- Panduit Wire Connectors & Disconnects